Parallelogram ADMT Carbide

  • Mfr # 6068842
  • Zoro # G8169192
product price: 
$
34.19
/ea
Sold in multiples of 10 for $341.90

Key Features

Insert Style
ADMT
Insert Shape
Parallelogram
Insert Size
180712
Insert Material
Carbide
Corner Radius
1.20mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6068842
Zoro #
G8169192
UPC #
-
Country of Origin
Germany
Item
Parallelogram Milling Insert
Insert Style
ADMT
Insert Shape
Parallelogram
Insert Material
Carbide
ANSI Number
ADMT180712R-D56 WKP25S
Workpiece Compatibility
Cast Iron (K), Steel (P)
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
No
No. of Edges
2
Coating
CVD
Hardened (H) Compatibility
No
Mounting Style
Screw Held
Rake
Positive
Cutting Direction
Right Hand
For Use With
Xtra·Tec Milling Cutter
Grade
WKP25S
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
Yes
Chip-Breaker
Yes
Steel (P) Compatibility
Yes
Insert Application
Medium
Inscribed Circle
0.571 in
ISO Number
ADMT180712R-D56 WKP25S
Hole Type
Countersink Hole
Wiper Insert
Yes
Primary Material Application ISO Code
K, P
Measurement System
Metric
Finish - Machining
TiCN+Al2O3+TiCN
ANSI Code
ADMT180712R-D56 WKP25S
Feed Type
High
Chip-Breaker Style
10 Degrees Chipbreaker Groove
Primary Material Application
Cast Iron, Steel
Material - Machining
Carbide
Cutting Application
Medium
Number of Cutting Edges
2
Insert Holding Type
Screw Held
Shape
Parallelogram
Included Angle
85 Degrees
Manufacturer Grade
WKP25S
Coating Process
CVD
Clearance Angle
15 Degrees
Chip-Breaker Code
D56
Compatible Product Type
Xtra·Tec Milling Cutter

Dimensions

Insert Size
180712
Corner Radius
1.20mm
Insert Thickness
0.276"
Nose Radius
0.047"
Width
14.50mm
Thickness
0.276 in
Cutting Edge Length
19.00mm

Description

Parallelogram Milling Insert, Inscribed Circle 0.571 in, Positive, ADMT180712R-D56 WKP25S, D56, 10 Degrees Chipbreaker Groove, 15 Degrees

Ratings & reviews