Parallelogram Milling Insert, Rhombic, BCGT, 1/32 in
- Mfr # 7539979
- Zoro # G2886855
product price:Â
$
47.89
/ea
Sold in multiples of 10 for
$478.90
Key Features
Insert Shape
Rhombic
Insert Style
BCGT
Insert Size
160508
Chip-Breaker
Yes
Corner Radius
1/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7539979
- Zoro #
- G2886855
- UPC #
- -
- Country of Origin
- Germany
- Item
- Parallelogram Milling Insert
- Insert Shape
- Rhombic
- Insert Style
- BCGT
- Chip-Breaker
- Yes
- Rake
- Positive
- ISO Number
- BCGT160508R-G55
- Included Angle
- 82 Degrees
- Chip-Breaker Code
- G55
- Finish - Machining
- TiAlN+TiN
- ANSI Code
- BCGT160508R-G55
- Manufacturer Grade
- WKP35G
- For Toolholder
- Xtra-Tec Milling Cutters
- Shape
- Rhombic
- Clearance Angle
- 7 Degrees
- Hole Type
- With Hole
Dimensions
- Insert Size
- 160508
- Corner Radius
- 1/32 in
- Cutting Edge Length
- 17.30mm
- Thickness
- 0.2260 in
Description
Parallelogram Milling Insert, Positive, BCGT160508R-G55, G55, 7 Degrees
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.