Shop WALTER

Diamond Turning Insert, Diamond, 4, CNMG, 1, Carbide

  • Mfr # 7053961
  • Zoro # G4862090

product price: 
$
17.39
/ea
Sold in multiples of 10 for $173.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
1/2 in
Insert Size
431
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7053961
Zoro #
G4862090
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WSM20S
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
CNMG120404-NFT WSM20S
No. of Edges
4
Relief Angle
0 Degrees
Cast Iron (K) Compatibility
No
Cutting Direction
Neutral
Super Alloy (S) Compatibility
Yes
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Mounting Style
Clamp
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Coating
PVD
ANSI Number
CNMG431-NFT WSM20S
Stainless (M) Compatibility
Yes
Shape
Rhombic
Manufacturer Grade
WSM20S
Primary Material Application
Nickel, Stainless Steel, Titanium
Cutting Application
Turning
Number of Cutting Edges
4
Insert Holding Type
Straight Hole
Chip-Breaker Code
NFT
Material - Machining
Carbide
Included Angle
80 Degrees
Finish - Machining
TiAlN+Al2O3+Al
Measurement System
Fractional Inch
Clearance Angle
0 Degrees
ANSI Code
CNMG431-NFT WSM20S
Primary Material Application ISO Code
M, S
Material
Carbide

Dimensions

Insert Size
431
Corner Radius
1/64 in
Mounting Hole Dia.
0.203"
Insert Thickness
0.1880"
Nose Radius
0.016"
Thickness
3/16 in
Cutting Edge Length
12.90mm
Depth of Cut
0.40 to 1.50mm

Description

Diamond Turning Insert, Chip-Breaker Code NFT, Inscribed Circle 1/2 in, TiAlN+Al2O3+Al, ANSI Code CNMG431-NFT WSM20S, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.