Parting/Grooving Insert, WSM33S, 0.079in.W

  • Mfr # 6087350
  • Zoro # G9692067
product price: 
$
30.89
/ea
Sold in multiples of 10 for $308.90

Key Features

Style
Pressed
Insert Seat Size
E
Width
2.00mm
Chip-Breaker
Yes
Grade
WSM33S
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6087350
Zoro #
G9692067
UPC #
-
Country of Origin
Germany
Item
Parting and Grooving Insert
Style
Pressed
Chip-Breaker
Yes
Grade
WSM33S
Cutting Direction
Right Hand
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
No
Rake
20 Degrees
Coating
PVD
No. of Edges
2
Mounting Style
Slip In
Application
Cut Off High Feed
ISO Number
GX16-1E200R6-CE4 WSM33S
Lead Angle
6 Degrees
Stainless (M) Compatibility
Yes
Insert Material
Carbide
Steel (P) Compatibility
Yes
ANSI Number
GX16-1E200R6-CE4 WSM33S
Super Alloy (S) Compatibility
Yes
Non Ferrous (N) Compatibility
No
For Use With
Walter Cut Monoblock Tools and Parting Blades
Insert Style
GX
Number of Cutting Sides
2
Primary Material Application ISO Code
M, P, S
Clearance Angle
6 Degrees
Material - Machining
Carbide
Cutting Location
External
Cutting Application
Cut-Off, Radial Grooving
Coating Process
PVD
Chip-Breaker Code
CE4
Hole Type
No Hole
ANSI Code
GX16-1E200R6-CE4 WSM33S
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Finish - Machining
TiAlN
Number of Cutting Edges
2
Manufacturer Grade
WSM33S
Measurement System
Metric
Compatible Product Type
Walter Cut Monoblock Tools and Parting Blades

Dimensions

Insert Seat Size
E
Width
2.00mm
Corner Radius
0.20mm
Overall Length
16.60mm
Insert Size
16
Seat Size
E
Depth of Cut
15.00mm
Max. Grooving Width
2.00mm
Reference Length
16.60mm
Wire Rope Length
16.60mm
Length
16.60mm

Description

Parting and Grooving Insert, Right Hand, Max. Grooving Width 2.00mm, ANSI Code GX16-1E200R6-CE4 WSM33S, Chip-Breaker Code CE4, Clearance Angle 6 Degrees , Coating Process PVD

Ratings & reviews