Shop WALTER

Parting/Grooving Insert, WSM33S, 0.079in.W

  • Mfr # 6167137
  • Zoro # G3719452

product price: 
$
31.99
/ea
Sold in multiples of 10 for $319.90

Key Features

Style
Pressed
Insert Seat Size
E
Width
2.00mm
Chip-Breaker
Yes
Grade
WSM33S
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6167137
Zoro #
G3719452
UPC #
-
Country of Origin
Germany
Item
Parting and Grooving Insert
Style
Pressed
Chip-Breaker
Yes
Grade
WSM33S
Cutting Direction
Neutral
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Chip-Breaker Code
GD6
Mounting Style
Slip In
Measurement System
Metric
For Use With
Walter Cut Monoblock Tools and Parting Blades
Primary Material Application ISO Code
M, P, S
Insert Material
Carbide
Clearance Angle
6 Degrees
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Number of Cutting Edges
2
Hole Type
No Hole
ANSI Code
GX16-1E200N02-GD6 WSM33S
Rake
24 Degrees
Manufacturer Grade
WSM33S
Material - Machining
Carbide
Insert Style
GX
Application
Grooving, Radial, Axial, Parting Off
Cast Iron (K) Compatibility
No
Coating
PVD
Number of Cutting Sides
2
Cutting Application
Axial Grooving, Cut-Off, Radial Grooving
Coating Process
PVD
Super Alloy (S) Compatibility
Yes
Hardened (H) Compatibility
No
ANSI Number
GX16-1E200N02-GD6 WSM33S
ISO Number
GX16-1E200N02-GD6 WSM33S
No. of Edges
2
Steel (P) Compatibility
Yes
Finish - Machining
TiAlN
Cutting Location
External
Stainless (M) Compatibility
Yes
Lead Angle
0 Degrees
Non Ferrous (N) Compatibility
No
Compatible Product Type
Walter Cut Monoblock Tools and Parting Blades

Dimensions

Insert Seat Size
E
Width
2.00mm
Max. Grooving Width
2.00mm
Seat Size
E
Reference Length
16.00mm
Corner Radius
0.20mm
Insert Size
16
Overall Length
16.00mm
Depth of Cut
15.00mm
Wire Rope Length
16.00mm
Length
16.00mm

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 2.00mm, ANSI Code GX16-1E200N02-GD6 WSM33S, Chip-Breaker Code GD6, Clearance Angle 6 Degrees , Coating Process PVD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.