Shop WALTER

Walter - Insert Walter Cut Form GX

  • Mfr # 6153448
  • Zoro # G9687684

product price: 
$
41.79
/ea
Sold in multiples of 10 for $417.90

Key Features

Style
Pressed
Insert Seat Size
E
Width
6.00mm
Chip-Breaker
Yes
Grade
WSM33S
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6153448
Zoro #
G9687684
UPC #
-
Country of Origin
Germany
Item
Parting and Grooving Insert
Style
Pressed
Chip-Breaker
Yes
Grade
WSM33S
Cutting Direction
Neutral
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
For Use With
Walter Cut Monoblock Tools and Parting Blades
ANSI Number
GX24-4E600N30-RD4 WSM33S
Rake
7 Degrees
Lead Angle
0 Degrees
Insert Material
Carbide
Cast Iron (K) Compatibility
No
Hardened (H) Compatibility
No
Application
Full Radius, Grooving, Facing, Medium Feed
Super Alloy (S) Compatibility
Yes
Coating
PVD
Steel (P) Compatibility
Yes
Mounting Style
Slip In
No. of Edges
2
Non Ferrous (N) Compatibility
No
ISO Number
GX24-4E600N30-RD4 WSM33S
Stainless (M) Compatibility
Yes
Insert Style
GX
Measurement System
Metric
Material - Machining
Carbide
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Clearance Angle
6 Degrees
Primary Material Application ISO Code
M, P, S
Finish - Machining
TiAlN
Number of Cutting Sides
2
Manufacturer Grade
WSM33S
ANSI Code
GX24-4E600N30-RD4 WSM33S
Cutting Application
Axial Grooving, Facing, Longitudinal Turning, Radial Grooving
Chip-Breaker Code
RD4
Coating Process
PVD
Cutting Location
External
Hole Type
No Hole
Number of Cutting Edges
2
Compatible Product Type
Walter Cut Monoblock Tools and Parting Blades

Dimensions

Insert Seat Size
E
Width
6.00mm
Corner Radius
3.00mm
Insert Size
24
Overall Length
24.00mm
Depth of Cut
22.00mm
Seat Size
E
Max. Grooving Width
6.00mm
Reference Length
24.00mm
Wire Rope Length
24.00mm
Length
24.00mm

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 6.00mm, ANSI Code GX24-4E600N30-RD4 WSM33S, Chip-Breaker Code RD4, Clearance Angle 6 Degrees , Coating Process PVD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.