Parting/Grooving Insert, WSM33S, 0.098in.W

  • Mfr # 6089961
  • Zoro # G9691717
product price: 
$
29.19
/ea
Sold in multiples of 10 for $291.90

Key Features

Style
Pressed
Insert Seat Size
E
Width
2.50mm
Chip-Breaker
Yes
Grade
WSM33S
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6089961
Zoro #
G9691717
UPC #
-
Country of Origin
Germany
Item
Parting and Grooving Insert
Style
Pressed
Chip-Breaker
Yes
Grade
WSM33S
Cutting Direction
Neutral
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Stainless (M) Compatibility
Yes
Coating
PVD
ISO Number
GX16-1E250N02-CF6 WSM33S
Insert Material
Carbide
Hardened (H) Compatibility
No
No. of Edges
2
Application
Cut Off Low Feed
Rake
19 Degrees
For Use With
Walter Cut Monoblock Tools and Parting Blades
Steel (P) Compatibility
Yes
Mounting Style
Slip In
Cast Iron (K) Compatibility
No
Super Alloy (S) Compatibility
Yes
ANSI Number
GX16-1E250N02-CF6 WSM33S
Non Ferrous (N) Compatibility
No
Lead Angle
0 Degrees
Insert Style
GX
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Cutting Location
External
Clearance Angle
6 Degrees
Cutting Application
Cut-Off, Radial Grooving
Material - Machining
Carbide
ANSI Code
GX16-1E250N02-CF6 WSM33S
Chip-Breaker Code
CF6
Number of Cutting Edges
2
Manufacturer Grade
WSM33S
Finish - Machining
TiAlN
Number of Cutting Sides
2
Hole Type
No Hole
Coating Process
PVD
Measurement System
Metric
Primary Material Application ISO Code
M, P, S
Compatible Product Type
Walter Cut Monoblock Tools and Parting Blades

Dimensions

Insert Seat Size
E
Width
2.50mm
Corner Radius
0.20mm
Overall Length
16.60mm
Insert Size
16
Max. Grooving Width
2.50mm
Depth of Cut
15.00mm
Seat Size
E
Reference Length
16.60mm
Wire Rope Length
16.60mm
Length
16.60mm

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 2.50mm, ANSI Code GX16-1E250N02-CF6 WSM33S, Chip-Breaker Code CF6, Clearance Angle 6 Degrees , Coating Process PVD

Ratings & reviews