Shop WALTER

Parting/Grooving Insert, WSM33S, 0.118in.W

  • Mfr # 6089963
  • Zoro # G9691001

product price: 
$
29.99
/ea
Sold in multiples of 10 for $299.90

Key Features

Style
Pressed
Insert Seat Size
E
Width
3.00mm
Chip-Breaker
Yes
Grade
WSM33S
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6089963
Zoro #
G9691001
UPC #
-
Country of Origin
Germany

Dimensions

Insert Seat Size
E
Width
3.00mm
Corner Radius
0.20mm
Insert Size
16
Overall Length
16.60mm
Max. Grooving Width
3.00mm
Depth of Cut
15.00mm
Reference Length
16.60mm
Seat Size
E
Wire Rope Length
16.60mm
Length
16.60mm

Details

Item
Parting and Grooving Insert
Style
Pressed
Chip-Breaker
Yes
Grade
WSM33S
Cutting Direction
Neutral
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Stainless (M) Compatibility
Yes
Mounting Style
Slip In
ISO Number
GX16-2E300N02-CF6 WSM33S
Coating
PVD
No. of Edges
2
Insert Material
Carbide
Super Alloy (S) Compatibility
Yes
Rake
19 Degrees
Lead Angle
0 Degrees
Cast Iron (K) Compatibility
No
ANSI Number
GX16-2E300N02-CF6 WSM33S
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
Application
Cut Off Low Feed
For Use With
Walter Cut Monoblock Tools and Parting Blades
Non Ferrous (N) Compatibility
No
Insert Style
GX
Number of Cutting Edges
2
Coating Process
PVD
Cutting Location
External
Measurement System
Metric
Clearance Angle
6 Degrees
Number of Cutting Sides
2
Primary Material Application ISO Code
M, P, S
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Cutting Application
Cut-Off, Radial Grooving
Material - Machining
Carbide
ANSI Code
GX16-2E300N02-CF6 WSM33S
Finish - Machining
TiAlN
Manufacturer Grade
WSM33S
Hole Type
No Hole
Chip-Breaker Code
CF6
Compatible Product Type
Walter Cut Monoblock Tools and Parting Blades

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 3.00mm, ANSI Code GX16-2E300N02-CF6 WSM33S, Chip-Breaker Code CF6, Clearance Angle 6 Degrees , Coating Process PVD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.