Shop WALTER

Parting/Grooving Insert, WSM33S, 0.157in.W

  • Mfr # 6091964
  • Zoro # G9688104

product price: 
$
24.15
/ea
Sold in multiples of 10 for $241.50

Key Features

Style
Pressed
Insert Seat Size
F
Width
4.00mm
Chip-Breaker
Yes
Grade
WSM33S
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6091964
Zoro #
G9688104
UPC #
-
Country of Origin
Germany
Item
Parting and Grooving Insert
Style
Pressed
Chip-Breaker
Yes
Grade
WSM33S
Cutting Direction
Neutral
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Lead Angle
0 Degrees
Hardened (H) Compatibility
No
Mounting Style
Slip In
For Use With
Walter Cut Monoblock Tools and Parting Blades
Rake
18 Degrees
No. of Edges
2
Application
Cut Off Medium Feed
Steel (P) Compatibility
Yes
Coating
PVD
Cast Iron (K) Compatibility
No
ISO Number
GX24-3F400N02-CF5 WSM33S
Super Alloy (S) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Insert Material
Carbide
Stainless (M) Compatibility
Yes
ANSI Number
GX24-3F400N02-CF5 WSM33S
Insert Style
GX
Measurement System
Metric
Cutting Location
External
Number of Cutting Sides
2
Coating Process
PVD
Chip-Breaker Code
CF5
ANSI Code
GX24-3F400N02-CF5 WSM33S
Cutting Application
Cut-Off, Radial Grooving
Finish - Machining
TiAlN
Number of Cutting Edges
1
Clearance Angle
6 Degrees
Primary Material Application ISO Code
M, P, S
Material - Machining
Carbide
Manufacturer Grade
WSM33S
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Hole Type
No Hole
Compatible Product Type
Walter Cut Monoblock Tools and Parting Blades

Dimensions

Insert Seat Size
F
Width
4.00mm
Corner Radius
0.20mm
Overall Length
23.70mm
Insert Size
24
Seat Size
E
Max. Grooving Width
4.00mm
Reference Length
23.70mm
Wire Rope Length
23.70mm
Length
23.70mm

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 4.00mm, ANSI Code GX24-3F400N02-CF5 WSM33S, Chip-Breaker Code CF5, Clearance Angle 6 Degrees , Coating Process PVD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.