Walter - Insert Walter Cut Form GX

  • Mfr # 6570771
  • Zoro # G9382222
product price: 
$
29.15
/ea
Sold in multiples of 10 for $291.50

Key Features

Style
GX16
Width
3.00mm
Chip-Breaker
Yes
Grade
WSM33S
Cutting Direction
Neutral
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6570771
Zoro #
G9382222
UPC #
-
Country of Origin
Germany
Item
Parting and Grooving Insert
Style
GX16
Chip-Breaker
Yes
Grade
WSM33S
Cutting Direction
Neutral
Workpiece Compatibility
Stainless (M), Super Alloy (S)
Cast Iron (K) Compatibility
No
Lead Angle
0 Degrees
Stainless (M) Compatibility
Yes
Application
Grooving, Parting Off, Recessing, Axial, Internal Grooving
Hardened (H) Compatibility
No
ISO Number
GX16-2E300N15-RD4 WSM33S
Steel (P) Compatibility
No
ANSI Number
GX16-2E300N15-RD4
Insert Material
Carbide
Coating
Tiger-Tec PVD
For Use With
GX Grooving Systems
Mounting Style
Clamp
Super Alloy (S) Compatibility
Yes
Non Ferrous (N) Compatibility
No
No. of Edges
2
Rake
7 Degrees
Insert Style
GX
Chip-Breaker Code
RD4
Measurement System
Metric
Finish - Machining
TiAlN
Hole Type
No Hole
Cutting Location
External
Manufacturer Grade
WSM33S
Coating Process
PVD
Number of Cutting Edges
2
Primary Material Application
Nickel, Stainless Steel, Titanium
Material - Machining
Carbide
ANSI Code
GX16-2E300N15-RD4 WSM33S
Number of Cutting Sides
2
Clearance Angle
15 Degrees
Cutting Application
Axial Grooving, Facing, Longitudinal Turning, Radial Grooving
Primary Material Application ISO Code
M, S
Compatible Product Type
GX Grooving Systems

Dimensions

Width
3.00mm
Corner Radius
1.50mm
Overall Length
16.00mm
Insert Size
16
Seat Size
E
Max. Grooving Width
3.00mm
Reference Length
16.00mm
Depth of Cut
15.00mm
Wire Rope Length
16.00mm
Length
16.00mm

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 3.00mm, ANSI Code GX16-2E300N15-RD4 WSM33S, Chip-Breaker Code RD4, Clearance Angle 15 Degrees , Coating Process PVD

Ratings & reviews