Shop WALTER

Parting/Grooving Insert, WSM33S, 0.157in.W

  • Mfr # 6092041
  • Zoro # G9688682

product price: 
$
34.59
/ea
Sold in multiples of 10 for $345.90

Key Features

Style
Pressed
Insert Seat Size
E
Width
4.00mm
Chip-Breaker
Yes
Grade
WSM33S
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6092041
Zoro #
G9688682
UPC #
-
Country of Origin
Germany

Dimensions

Insert Seat Size
E
Width
4.00mm
Corner Radius
0.20mm
Overall Length
24.60mm
Insert Size
24
Depth of Cut
22.00mm
Seat Size
E
Reference Length
24.60mm
Max. Grooving Width
4.00mm
Wire Rope Length
24.60mm
Length
24.60mm

Details

Item
Parting and Grooving Insert
Style
Pressed
Chip-Breaker
Yes
Grade
WSM33S
Cutting Direction
Right Hand
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
No. of Edges
2
Super Alloy (S) Compatibility
Yes
For Use With
Walter Cut Monoblock Tools and Parting Blades
Hardened (H) Compatibility
No
Lead Angle
6 Degrees
Rake
18 Degrees
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
Insert Material
Carbide
ANSI Number
GX24-3E400R6-CF5 WSM33S
Cast Iron (K) Compatibility
No
Coating
PVD
Mounting Style
Slip In
Application
Cut Off Medium Feed
ISO Number
GX24-3E400R6-CF5 WSM33S
Insert Style
GX
Primary Material Application ISO Code
M, P, S
Material - Machining
Carbide
Number of Cutting Edges
2
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Hole Type
No Hole
Cutting Application
Cut-Off, Radial Grooving
Clearance Angle
6 Degrees
Chip-Breaker Code
CF5
Measurement System
Metric
Manufacturer Grade
WSM33S
Coating Process
PVD
Finish - Machining
TiAlN
ANSI Code
GX24-3E400R6-CF5 WSM33S
Cutting Location
External
Number of Cutting Sides
2
Compatible Product Type
Walter Cut Monoblock Tools and Parting Blades

Description

Parting and Grooving Insert, Right Hand, Max. Grooving Width 4.00mm, ANSI Code GX24-3E400R6-CF5 WSM33S, Chip-Breaker Code CF5, Clearance Angle 6 Degrees , Coating Process PVD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.