Parting/Grooving Insert, WSM33S, 0.157in.W

  • Mfr # 6152357
  • Zoro # G9690475
product price: 
$
36.19
/ea
Sold in multiples of 10 for $361.90

Key Features

Style
Pressed
Insert Seat Size
E
Width
4.00mm
Chip-Breaker
Yes
Grade
WSM33S
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6152357
Zoro #
G9690475
UPC #
-
Country of Origin
Germany
Item
Parting and Grooving Insert
Style
Pressed
Chip-Breaker
Yes
Grade
WSM33S
Cutting Direction
Neutral
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Rake
32 Degrees
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
Lead Angle
0 Degrees
For Use With
Walter Cut Monoblock Tools and Parting Blades
Mounting Style
Slip In
ANSI Number
GX16-3E400N04-UF4 WSM33S
Application
Universal Turning, Grooving, Facing, Parting Off, Medium Feed
Coating
PVD
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
Yes
Cast Iron (K) Compatibility
No
Hardened (H) Compatibility
No
No. of Edges
2
Insert Material
Carbide
ISO Number
GX16-3E400N04-UF4 WSM33S
Insert Style
GX
Primary Material Application ISO Code
M, P, S
Number of Cutting Sides
2
Chip-Breaker Code
UF4
Hole Type
No Hole
Finish - Machining
TiAlN
Number of Cutting Edges
2
Coating Process
PVD
Material - Machining
Carbide
Clearance Angle
6 Degrees
Cutting Application
Axial Grooving, Cut-Off, Facing, Longitudinal Turning, Radial Grooving
Cutting Location
External
Manufacturer Grade
WSM33S
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Measurement System
Metric
ANSI Code
GX16-3E400N04-UF4 WSM33S
Compatible Product Type
Walter Cut Monoblock Tools and Parting Blades

Dimensions

Insert Seat Size
E
Width
4.00mm
Corner Radius
0.40mm
Overall Length
16.00mm
Insert Size
16
Max. Grooving Width
4.00mm
Seat Size
E
Depth of Cut
15.00mm
Reference Length
16.00mm
Wire Rope Length
16.00mm
Length
16.00mm

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 4.00mm, ANSI Code GX16-3E400N04-UF4 WSM33S, Chip-Breaker Code UF4, Clearance Angle 6 Degrees , Coating Process PVD

Ratings & reviews