Parting/Grooving Insert, WSM33S, 0.197in.W

  • Mfr # 6167483
  • Zoro # G9690292
product price: 
$
35.99
/ea
Sold in multiples of 10 for $359.90

Key Features

Style
Pressed
Insert Seat Size
E
Width
5.00mm
Chip-Breaker
Yes
Grade
WSM33S
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6167483
Zoro #
G9690292
UPC #
-
Country of Origin
Germany
Item
Parting and Grooving Insert
Style
Pressed
Chip-Breaker
Yes
Grade
WSM33S
Cutting Direction
Neutral
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Lead Angle
0 Degrees
Insert Material
Carbide
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
Yes
Rake
20 Degrees
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
No
For Use With
Walter Cut Monoblock Tools and Parting Blades
Coating
PVD
ANSI Number
GX16-3E500N04-UD6 WSM33S
Hardened (H) Compatibility
No
Mounting Style
Slip In
No. of Edges
2
Super Alloy (S) Compatibility
Yes
Application
Universal Turning, Grooving, Facing, Parting Off, Low Feed
ISO Number
GX16-3E500N04-UD6 WSM33S
Insert Style
GX
Material - Machining
Carbide
Manufacturer Grade
WSM33S
Hole Type
No Hole
Number of Cutting Edges
2
Coating Process
PVD
Clearance Angle
6 Degrees
Measurement System
Metric
ANSI Code
GX16-3E500N04-UD6 WSM33S
Number of Cutting Sides
2
Chip-Breaker Code
UD6
Finish - Machining
TiAlN
Cutting Application
Axial Grooving, Cut-Off, Facing, Longitudinal Turning, Radial Grooving
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Cutting Location
External
Primary Material Application ISO Code
M, P, S
Compatible Product Type
Walter Cut Monoblock Tools and Parting Blades

Dimensions

Insert Seat Size
E
Width
5.00mm
Corner Radius
0.40mm
Overall Length
16.00mm
Insert Size
16
Seat Size
E
Depth of Cut
15.00mm
Max. Grooving Width
5.00mm
Reference Length
16.00mm
Wire Rope Length
16.00mm
Length
16.00mm

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 5.00mm, ANSI Code GX16-3E500N04-UD6 WSM33S, Chip-Breaker Code UD6, Clearance Angle 6 Degrees , Coating Process PVD

Ratings & reviews