Parting/Grooving Insert, WSM33S, 0.197in.W

  • Mfr # 6167370
  • Zoro # G1498282
product price: 
$
36.89
/ea
Sold in multiples of 10 for $368.90

Key Features

Style
Pressed
Insert Seat Size
E
Width
5.00mm
Chip-Breaker
Yes
Grade
WSM33S
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6167370
Zoro #
G1498282
UPC #
-
Country of Origin
Germany
Item
Parting and Grooving Insert
Style
Pressed
Chip-Breaker
Yes
Grade
WSM33S
Cutting Direction
Neutral
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Coating
PVD
Hole Type
No Hole
Chip-Breaker Code
GD6
Lead Angle
0 Degrees
Hardened (H) Compatibility
No
ANSI Number
GX16-3E500N04-GD6 WSM33S
Stainless (M) Compatibility
Yes
Measurement System
Metric
Material - Machining
Carbide
No. of Edges
2
Number of Cutting Sides
2
Insert Material
Carbide
Super Alloy (S) Compatibility
Yes
Cutting Location
External
Clearance Angle
6 Degrees
Rake
24 Degrees
Coating Process
PVD
Application
Grooving, Radial, Axial, Parting Off
ISO Number
GX16-3E500N04-GD6 WSM33S
Steel (P) Compatibility
Yes
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Mounting Style
Slip In
Manufacturer Grade
WSM33S
Cutting Application
Axial Grooving, Cut-Off, Radial Grooving
Insert Style
GX
Primary Material Application ISO Code
M, P, S
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
No
ANSI Code
GX16-3E500N04-GD6 WSM33S
Number of Cutting Edges
2
For Use With
Walter Cut Monoblock Tools and Parting Blades
Finish - Machining
TiAlN
Compatible Product Type
Walter Cut Monoblock Tools and Parting Blades

Dimensions

Insert Seat Size
E
Width
5.00mm
Depth of Cut
15.00mm
Insert Size
16
Overall Length
16.00mm
Reference Length
16.00mm
Seat Size
E
Max. Grooving Width
5.00mm
Corner Radius
0.40mm
Wire Rope Length
16.00mm
Length
16.00mm

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 5.00mm, ANSI Code GX16-3E500N04-GD6 WSM33S, Chip-Breaker Code GD6, Clearance Angle 6 Degrees , Coating Process PVD

Ratings & reviews