Walter - Insert Walter Cut Form GX

  • Mfr # 6529339
  • Zoro # G9381145
product price: 
$
31.99
/ea
Sold in multiples of 10 for $319.90

Key Features

Style
GX16
Width
2.00mm
Chip-Breaker
Yes
Grade
WSM33S
Cutting Direction
Neutral
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6529339
Zoro #
G9381145
UPC #
-
Country of Origin
Germany
Item
Parting and Grooving Insert
Style
GX16
Chip-Breaker
Yes
Grade
WSM33S
Cutting Direction
Neutral
Workpiece Compatibility
Stainless (M), Super Alloy (S)
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
No
Application
Grooving, Parting Off, Recessing, Axial, Internal Grooving
Stainless (M) Compatibility
Yes
No. of Edges
2
Mounting Style
Clamp
ISO Number
GX16-1E200N02-UD4 WSM33S
For Use With
GX Grooving Systems
Coating
Tiger-Tec PVD
Insert Material
Carbide
Lead Angle
0 Degrees
Hardened (H) Compatibility
No
ANSI Number
GX16-1E200N02-UD4
Super Alloy (S) Compatibility
Yes
Insert Style
GX
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Material - Machining
Carbide
Number of Cutting Edges
2
Manufacturer Grade
WSM33S
Cutting Location
External
Hole Type
No Hole
Insert Holding Type
Clamp
Coating Process
PVD
Measurement System
Metric
Chip-Breaker Code
UD4
Finish - Machining
TiAlN
Cutting Application
Axial Grooving, Cut-Off, Facing, Longitudinal Turning, Radial Grooving
Number of Cutting Sides
2
ANSI Code
GX16-1E200N02-UD4 WSM33S
Primary Material Application ISO Code
M, P, S
Compatible Product Type
GX Grooving Systems

Dimensions

Width
2.00mm
Corner Radius
0.20mm
Overall Length
16.00mm
Insert Size
16
Seat Size
E
Reference Length
16.00mm
Max. Grooving Width
2.00mm
Depth of Cut
15.00mm
Wire Rope Length
16.00mm
Length
16.00mm

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 2.00mm, ANSI Code GX16-1E200N02-UD4 WSM33S, Chip-Breaker Code UD4, Coating Process PVD

Ratings & reviews