Parting/Grooving Insert, WSM43S, 0.118in.W

  • Mfr # 6089966
  • Zoro # G9689827
product price: 
$
31.39
/ea
Sold in multiples of 10 for $313.90

Key Features

Style
Pressed
Insert Seat Size
E
Width
3.00mm
Chip-Breaker
Yes
Grade
WSM43S
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6089966
Zoro #
G9689827
UPC #
-
Country of Origin
Germany
Item
Parting and Grooving Insert
Style
Pressed
Chip-Breaker
Yes
Grade
WSM43S
Cutting Direction
Neutral
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Steel (P) Compatibility
Yes
For Use With
Walter Cut Monoblock Tools and Parting Blades
Super Alloy (S) Compatibility
Yes
Lead Angle
0 Degrees
ISO Number
GX24-2E300N02-CF6 WSM43S
Stainless (M) Compatibility
Yes
ANSI Number
GX24-2E300N02-CF6 WSM43S
Coating
PVD
No. of Edges
2
Non Ferrous (N) Compatibility
No
Mounting Style
Slip In
Hardened (H) Compatibility
No
Application
Cut Off Low Feed
Insert Material
Carbide
Cast Iron (K) Compatibility
No
Rake
19 Degrees
Insert Style
GX
Hole Type
No Hole
Number of Cutting Sides
2
Chip-Breaker Code
CF6
Finish - Machining
TiAlN
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Clearance Angle
6 Degrees
Coating Process
PVD
ANSI Code
GX24-2E300N02-CF6 WSM43S
Material - Machining
Carbide
Primary Material Application ISO Code
M, P, S
Cutting Location
External
Measurement System
Metric
Manufacturer Grade
WSM43S
Cutting Application
Cut-Off, Radial Grooving
Number of Cutting Edges
2
Compatible Product Type
Walter Cut Monoblock Tools and Parting Blades

Dimensions

Insert Seat Size
E
Width
3.00mm
Corner Radius
0.20mm
Insert Size
24
Overall Length
24.60mm
Seat Size
E
Max. Grooving Width
3.00mm
Depth of Cut
22.00mm
Reference Length
24.60mm
Wire Rope Length
24.60mm
Length
24.60mm

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 3.00mm, ANSI Code GX24-2E300N02-CF6 WSM43S, Chip-Breaker Code CF6, Clearance Angle 6 Degrees , Coating Process PVD

Ratings & reviews