Shop WALTER

Parting/Grooving Insert, WSM43S, 0.118in.W

  • Mfr # 6090582
  • Zoro # G1496410

product price: 
$
31.99
/ea
Sold in multiples of 10 for $319.90

Key Features

Style
Pressed
Insert Seat Size
E
Width
3.00mm
Chip-Breaker
Yes
Grade
WSM43S
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6090582
Zoro #
G1496410
UPC #
-
Country of Origin
Germany
Item
Parting and Grooving Insert
Style
Pressed
Chip-Breaker
Yes
Grade
WSM43S
Cutting Direction
Neutral
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
ANSI Number
GX16-2E300N02-CF5 WSM43S
Hole Type
No Hole
Steel (P) Compatibility
Yes
For Use With
Walter Cut Monoblock Tools and Parting Blades
Chip-Breaker Code
CF5
Rake
18 Degrees
ANSI Code
GX16-2E300N02-CF5 WSM43S
Cast Iron (K) Compatibility
No
Coating Process
PVD
Number of Cutting Edges
2
ISO Number
GX16-2E300N02-CF5 WSM43S
Mounting Style
Slip In
Super Alloy (S) Compatibility
Yes
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Clearance Angle
6 Degrees
No. of Edges
2
Non Ferrous (N) Compatibility
No
Insert Style
GX
Lead Angle
0 Degrees
Material - Machining
Carbide
Hardened (H) Compatibility
No
Finish - Machining
TiAlN
Insert Material
Carbide
Cutting Location
External
Stainless (M) Compatibility
Yes
Primary Material Application ISO Code
M, P, S
Number of Cutting Sides
2
Measurement System
Metric
Cutting Application
Cut-Off, Radial Grooving
Application
Cut Off Medium Feed
Manufacturer Grade
WSM43S
Coating
PVD
Compatible Product Type
Walter Cut Monoblock Tools and Parting Blades

Dimensions

Insert Seat Size
E
Width
3.00mm
Overall Length
16.60mm
Insert Size
16
Reference Length
16.60mm
Depth of Cut
15.00mm
Max. Grooving Width
3.00mm
Seat Size
E
Corner Radius
0.20mm
Wire Rope Length
16.60mm
Length
16.60mm

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 3.00mm, ANSI Code GX16-2E300N02-CF5 WSM43S, Chip-Breaker Code CF5, Clearance Angle 6 Degrees , Coating Process PVD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.