Walter - Insert Walter Cut Form GX

  • Mfr # 6152473
  • Zoro # G9688795
product price: 
$
34.79
/ea
Sold in multiples of 10 for $347.90

Key Features

Style
Pressed
Insert Seat Size
E
Width
4.00mm
Chip-Breaker
Yes
Grade
WSM33S
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6152473
Zoro #
G9688795
UPC #
-
Country of Origin
Germany
Item
Parting and Grooving Insert
Style
Pressed
Chip-Breaker
Yes
Grade
WSM33S
Cutting Direction
Neutral
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Rake
32 Degrees
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
No
ANSI Number
GX24-3E400N08-UF4 WSM33S
No. of Edges
2
Super Alloy (S) Compatibility
Yes
Coating
PVD
Stainless (M) Compatibility
Yes
For Use With
Walter Cut Monoblock Tools and Parting Blades
Mounting Style
Slip In
Non Ferrous (N) Compatibility
No
Lead Angle
0 Degrees
Insert Material
Carbide
ISO Number
GX24-3E400N08-UF4 WSM33S
Application
Universal Turning, Grooving, Facing, Parting Off, Medium Feed
Number of Cutting Sides
2
Clearance Angle
6 Degrees
Hole Type
No Hole
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Material - Machining
Carbide
Cutting Application
Axial Grooving, Cut-Off, Facing, Longitudinal Turning, Radial Grooving
Finish - Machining
TiAlN
Manufacturer Grade
WSM33S
Coating Process
PVD
Measurement System
Metric
ANSI Code
GX24-3E400N08-UF4 WSM33S
Number of Cutting Edges
2
Chip-Breaker Code
UF4
Cutting Location
External
Primary Material Application ISO Code
M, P, S
Insert Style
GX
Compatible Product Type
Walter Cut Monoblock Tools and Parting Blades

Dimensions

Insert Seat Size
E
Width
4.00mm
Corner Radius
0.80mm
Overall Length
24.00mm
Max. Grooving Width
4.00mm
Seat Size
E
Depth of Cut
22.00mm
Reference Length
24.00mm
Insert Size
24
Wire Rope Length
24.00mm
Length
24.00mm

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 4.00mm, ANSI Code GX24-3E400N08-UF4 WSM33S, Chip-Breaker Code UF4, Clearance Angle 6 Degrees , Coating Process PVD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.