Parting/Grooving Insert, WSM43S, 0.118in.W

  • Mfr # 6152356
  • Zoro # G1496377
product price: 
$
29.29
/ea
Sold in multiples of 10 for $292.90

Key Features

Style
Pressed
Insert Seat Size
E
Width
3.00mm
Chip-Breaker
Yes
Grade
WSM43S
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6152356
Zoro #
G1496377
UPC #
-
Country of Origin
Germany
Item
Parting and Grooving Insert
Style
Pressed
Chip-Breaker
Yes
Grade
WSM43S
Cutting Direction
Neutral
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Clearance Angle
6 Degrees
Rake
32 Degrees
ANSI Code
GX16-2E300N03-UF4 WSM43S
Cast Iron (K) Compatibility
No
Lead Angle
0 Degrees
Coating Process
PVD
Mounting Style
Slip In
Non Ferrous (N) Compatibility
No
ISO Number
GX16-2E300N03-UF4 WSM43S
Measurement System
Metric
Application
Universal Turning, Grooving, Facing, Parting Off, Medium Feed
Material - Machining
Carbide
Cutting Location
External
Finish - Machining
TiAlN
Hardened (H) Compatibility
No
Insert Material
Carbide
Steel (P) Compatibility
Yes
For Use With
Walter Cut Monoblock Tools and Parting Blades
Number of Cutting Edges
2
Hole Type
No Hole
Insert Style
GX
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Manufacturer Grade
WSM43S
No. of Edges
2
Stainless (M) Compatibility
Yes
Coating
PVD
ANSI Number
GX16-2E300N03-UF4 WSM43S
Chip-Breaker Code
UF4
Number of Cutting Sides
2
Primary Material Application ISO Code
M, P, S
Cutting Application
Axial Grooving, Cut-Off, Facing, Longitudinal Turning, Radial Grooving
Super Alloy (S) Compatibility
Yes
Compatible Product Type
Walter Cut Monoblock Tools and Parting Blades

Dimensions

Insert Seat Size
E
Width
3.00mm
Max. Grooving Width
3.00mm
Corner Radius
0.30mm
Insert Size
16
Overall Length
16.00mm
Reference Length
16.00mm
Seat Size
E
Depth of Cut
15.00mm
Wire Rope Length
16.00mm
Length
16.00mm

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 3.00mm, ANSI Code GX16-2E300N03-UF4 WSM43S, Chip-Breaker Code UF4, Clearance Angle 6 Degrees , Coating Process PVD

Ratings & reviews