Shop WALTER
See all product information
Create Account
Reusable Fltr Crtrdg, For 6NVR5 and 6NVR6
- Mfr # 55B011
- Zoro # G2104794
product price:Â
$
195.99
/ea
Free Shipping & Returns
Key Features
Removes
Particles
Container Size
Small
Width (In.)
4 in
For Use With
BCK600
Material
Cloth
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 55B011
- Zoro #
- G2104794
- UPC #
- 662980355671
- Country of Origin
- China
Dimensions
- Container Size
- Small
- Width (In.)
- 4 in
- Height (In.)
- 10 in
- Depth (In.)
- 4 in
- Overall Width
- 4 in
- Overall Depth
- 4 in
- Overall Height
- 10 in
Details
- Item
- Reusable Filter Cartridge
- Removes
- Particles
- For Use With
- BCK600
- Material
- Cloth
- Color
- Blue
- Temp. Range (F)
- Not Available
- Product Type
- Reusable Filter Cartridge
- Compatible with Brand
- BioCircle
- For Washer Type
- Parts Washer
- Compatible Parts Washer Manufacturer Model Number
- BCK600, Parts Washer
- Shell Material
- Cloth
- Wire Color
- Blue
Description
Reusable Filter Cartridge, Product Type Reusable Filter Cartridge, Compatible with Brand BioCircle, Compatible Parts Washer Manufacturer Model Number BCK600, Compatible Parts Washer Grainger Part Number 4TKJ5, For Washer Type Parts Washer, For Solution Base Type Not Applicable, Color Blue, Material Cloth, Overall Depth 4 in, Overall Height 10 in, Overall Width 4 in, Removes Particles, Standards -
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.