Parts Washer Cleaner, 5.2 gal Pail, Liquid, Orange

  • Mfr # 53G517
  • Zoro # G7759178
product price: 
$
596.99
/ea
Free Shipping & Returns

Key Features

Container Type
Bucket
Series
SC 400
Base Formula
Chemical Based Solvent
NSF Rating
A8
Cleaner Form
Liquid
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
53G517
Zoro #
G7759178
UPC #
662980124215
Country of Origin
Canada

Dimensions

Container Size
5.2 gal

Details

Item
Degreaser
Container Type
Bucket
Series
SC 400
Base Formula
Chemical Based Solvent
NSF Rating
A8
Cleaner Form
Liquid
Ready to Use/Concentrated
Ready to Use
VOC Content
94.70%
Flash Point
113 Degrees F
Recommended Dilution
Ready To Use
Color
Brown
Primary Chemical
Ethoxylated Alcohol
Fragrance
Citrus
Green Environmental Attribute
Meets SCAQMD Requirements
Standards
United States Inventory (TSCA 8b)
Temp. Range (F)
Store below 122 Degrees
Removes
Adhesives, Glue, Grease, Ink, Lubricants, Oil, Paint, Pen Marks, Rubber Residues, Sealants, Tar
Cleaner Chemical Product Grouping
Cleaners & Degreasers
Type
Alkaline
VOC Content Weight Percentage
94.7 %
Chemical Type
(R)-P-Mentha-1, 6-Diene, 7-Methyl-3-Methyleneocta-1, 8-Diene, Ethyl (S)-2-Hydroxypropionate
Base Type
Solvent
Product Form
Liquid
Cleaner Type
Cleaner, Degreaser
For Material Type
Metals
For Washer Type
Solvent Parts Washers
Application
Cleaning Gears, Machine Parts, Pumps and Tools
For Use On
Metals
Features
Formulated with 100% Natural, Renewable Ingredients
Biodegradable
Yes
Nonflammable
No
Wire Color
Orange

Description

Parts Washer Cleaner, Base Type Solvent, Removes Adhesives, Glue, Grease, Ink, Lubricants, Oil, Paint, Pen Marks, Rubber Residues, Sealants, Tar, For Material Type Metals, Flash Point 113 Degrees F, Container Size 5.2 gal, Ready to Use/Concentrated Ready to Use, Product Form Liquid, Minimum Operating Temperature Not Applicable, Container Type Pail, Standards United States Inventory (TSCA 8b)

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA, CT, DC, DE, IL, IN, MA, MD, ME, MI, NH, NJ, NY, OH, PA, RI, UT, VA

Ratings & reviews