Shop WALTER
Additional $155.00 delivery surcharge applies per item.
See details
See all product information
Create Account
SC 400 LOW VOC 200L DRUM
- Mfr # 53G658
- Zoro # G716507821
product price:Â
$
11,542.99
/ea
Key Features
Container Type
Drum
Series
SC 400a
Base Formula
Citrus Based Solvent
NSF Rating
A8
Cleaner Form
Liquid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 53G658
- Zoro #
- G716507821
- UPC #
- 662980567340
- Country of Origin
- Canada
Dimensions
- Container Size
- 52.8 gal
Details
- Item
- Cleaner and Degreaser
- Container Type
- Drum
- Series
- SC 400a
- Base Formula
- Citrus Based Solvent
- NSF Rating
- A8
- Cleaner Form
- Liquid
- Ready to Use/Concentrated
- Ready to Use
- VOC Content
- 2.90%
- Flash Point
- 0 Degrees F
- Recommended Dilution
- Ready To Use
- Primary Chemical
- Ethoxylated Alcohol
- Fragrance
- Orange
- Features
- Contains citrus-based active ingredients, Slow evaporation rate allows for long lasting cleaning effect., Safe on Glass.
- Application
- Removes grease, oil, tar, bitumen, labels, adhesive, sealing material, carbon residue, lacquers, resin, and lubricants.
- For Use On
- All Metals, Glass
- Biodegradable
- Yes
- Type
- Alkaline
- Nonflammable
- No
Description
Removes adhesives, tar, paint, ink, rubber, and grease from metal surfaces. Low VOC formulation.
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.