Shop WALTER
See all product information
Create Account
Penetrant, 13.5 oz, Aerosol Spray Can, Clear
- Mfr # 53D882
- Zoro # G109985946
product price:
$
12.89
/ea
Sold in multiples of 12 for
$154.68
Key Features
Container Type
Aerosol Spray Can
Container Capacity
13.5 oz
Color
Clear
Product Form
Liquid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 53D882
- Zoro #
- G109985946
- UPC #
- 662980113905
- Country of Origin
- Germany
- Container Type
- Aerosol Spray Can
- Container Capacity
- 13.5 oz
- Color
- Clear
- Product Form
- Liquid
- Item
- Penetrant
Description
Cold Shock is a high tech lubricant that frees corroded and seized parts by creating a sudden, shock-freezing effect to -35°C. Cold Shock penetrates micro-fissures to loosen nuts, bolts, studs, pins and other seized parts in an instant
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.