Shop WALTER
See all product information
Create Account
PIPEFITTER WELDING HELMET ADF HOLDER
- Mfr # H-0400
- Zoro # G316491674
product price:Â
$
20.99
/ea
Key Features
Application
Grinding, Welding, Cutting
For Use With
Walter PIPEFITTER
Material
Nylon & Firberglass
Color
Black
Standards
Meets CSA Z94.3 Requirements, Meets ANSI Z87.1 Requirements,
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H-0400
- Zoro #
- G316491674
- UPC #
- 714315752539
- Country of Origin
- Taiwan, Province of China
- Application
- Grinding, Welding, Cutting
- For Use With
- Walter PIPEFITTER
- Material
- Nylon & Firberglass
- Color
- Black
- Standards
- Meets CSA Z94.3 Requirements, Meets ANSI Z87.1 Requirements,
- Operating Temp. Range
- 14 to 131 F (-10 to 55 C)
- Features
- Unique Fiberglass Blend
Dimensions
- Size
- One Size
Description
Walter PIPEFITTER Welding Helmet ADF Holder Only
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.