Shop WALTER
See all product information
Create Account
PIPEFITTER WELDING HELMET SHELL
- Mfr # 3-0400
- Zoro # G116491669
product price:Â
$
66.59
/ea
Key Features
Operating Temp. Range
14 to 131 F (-10 to 55 C)
Application
Grinding, Welding, Cutting
Features
Unique Fiberglass Blend, Excellent head, neck and ear coverage
Material
Nylon & Firberglass
For Use With
Walter PIPEFITTER
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3-0400
- Zoro #
- G116491669
- UPC #
- 714315794188
- Country of Origin
- Taiwan, Province of China
- Operating Temp. Range
- 14 to 131 F (-10 to 55 C)
- Application
- Grinding, Welding, Cutting
- Features
- Unique Fiberglass Blend, Excellent head, neck and ear coverage
- Material
- Nylon & Firberglass
- For Use With
- Walter PIPEFITTER
- Color
- White
- Standards
- Meets CSA Z94.3 Requirements, Meets ANSI Z87.1 Requirements
Dimensions
- Size
- One Size
Description
Walter PIPEFITTER Welding Helmet Shell uses a unique fiberglass blend for unmatched durability and lightweight
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.