Shop WALTER
See all product information
Create Account
Power Brushes, 1 1/2" L, 13000 RPM, Blue
- Mfr # 13C015
- Zoro # G423354268
product price:Â
$
13.99
/ea
Key Features
Operating Speed - Maximum
13,000 RPM
Wire Rope Length
1 1/2 in
Color
Blue
Wire Dia.
0.012 in
Compatible Tool Type
Die Grinder, Drill Press
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 13C015
- Zoro #
- G423354268
- UPC #
- 662980210437
- Country of Origin
- China
Dimensions
- Wire Rope Length
- 1 1/2 in
- Wire Dia.
- 0.012 in
- Brush Dia.
- 1 1/2 in
- Overall Length
- 1 1/2 in
- Length
- 1 1/2 in
- Face Width
- 37,257 in
- Bristle Diameter
- 0.012 in
Details
- Operating Speed - Maximum
- 13,000 RPM
- Item
- Wire Wheel
- Color
- Blue
- Compatible Tool Type
- Die Grinder, Drill Press
- Primary Material Application
- Steel
- Series
- MOUNTED WIRE BRUSHES, CRIMPED WIRES
- Product Type
- Cup Brush
- Connector Type
- Straight Shank
Description
Wire Wheel, Bristle Type Crimped Wire, Product Type Cup Brush, Bristle Material Carbon Steel, Brush Dia. 1 1/2 in, Grit Not Applicable, Face Width 37,257 in, Bristle Diameter 0.012 in, Bristle Length Not Applicable, Compatible Tool Type Die Grinder, Drill Press, Primary Material Application Steel, Connector Type Shank, Connector Size Not Applicable, Operating Speed - Maximum 13,000 RPM, Color Blue, Series 13-C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.