Shop WALTER
See all product information
Create Account
Power Brushes, 6" L, 6800 RPM, Blue
- Mfr # 13G604
- Zoro # G823361606
product price:Â
$
55.39
/ea
Key Features
Operating Speed - Maximum
6,800 RPM
Series
WIRE CUP BRUSHES, KNOT-TWISTED WITH RING
Color
Blue
Wire Dia.
0.02 in
Brush Dia.
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 13G604
- Zoro #
- G823361606
- UPC #
- 662980215012
- Country of Origin
- China
- Operating Speed - Maximum
- 6,800 RPM
- Series
- WIRE CUP BRUSHES, KNOT-TWISTED WITH RING
- Color
- Blue
- Item
- Wire Wheel
- Primary Material Application
- Steel
- Bristle Type
- Standard Twist Knot Wire
- Compatible Tool Type
- Right-Angle Grinder
- Product Type
- Cup Brush
- Connector Type
- Threaded Hole
Dimensions
- Wire Dia.
- 0.02 in
- Brush Dia.
- 6 in
- Wire Rope Length
- 6 in
- Overall Length
- 6 in
- Length
- 6 in
- Bristle Diameter
- 0.02 in
- Face Width
- 6 in
- Connector Size
- 5/8" - 11
Description
Wire Wheel, Bristle Type Standard Twist Knot Wire, Product Type Cup Brush, Bristle Material Carbon Steel, Brush Dia. 6 in, Grit Not Applicable, Face Width 6 in, Bristle Diameter 0.02 in, Bristle Length Not Applicable, Compatible Tool Type Right-Angle Grinder, Primary Material Application Steel, Connector Type Threaded Hole, Connector Size 5/8 In. - 11, Operating Speed - Maximum 6,800 RPM, Color Blue, Series 13-G
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.