Power Brushes, 12500 RPM, Orange
- Mfr # 13H604
- Zoro # G723360211
product price:Â
$
43.69
/ea
Key Features
Primary Material Application
Steel
Series
SAUCER-CUP BRUSHES, KNOT-TWISTED
Compatible Tool Type
Angle Grinder
Operating Speed - Maximum
12,500 RPM
Face Width
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 13H604
- Zoro #
- G723360211
- UPC #
- 662980385210
- Country of Origin
- China
Dimensions
- Face Width
- 6 in
- Brush Dia.
- 6 in
- Bristle Diameter
- 0.02 in
- Overall Length
- 6 in
- Connector Size
- 5/8" - 11
- Length
- 6 in
Details
- Primary Material Application
- Steel
- Series
- SAUCER-CUP BRUSHES, KNOT-TWISTED
- Compatible Tool Type
- Angle Grinder
- Operating Speed - Maximum
- 12,500 RPM
- Item
- Wire Wheel
- Color
- Orange
- Bristle Type
- Standard Twist Knot Wire
- Product Type
- Encapsulated Wire Wheel Brush
- Connector Type
- Threaded Hole
- Wire Color
- Orange
Description
Wire Wheel, Bristle Type Standard Twist Knot Wire, Bristle Material Carbon Steel, Brush Dia. 6 in, Grit Not Applicable, Face Width 6 in, Bristle Diameter 0.02 in, Bristle Length Not Applicable, Compatible Tool Type Angle Grinder, Primary Material Application Steel, Connector Type Threaded Hole, Connector Size 5/8 In.-11, Operating Speed - Maximum 12,500 RPM, Color Orange, Series 13-H
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.