Shop WALTER
See all product information
Create Account
Power Brushes, 10000 RPM, Orange
Mfr # 13J504
Zoro # G823354103
product price:Â
$
18.49
/ea
Key Features
Series
13-J
Face Width
5 in
Primary Material Application
Steel
Operating Speed - Maximum
10,000 RPM
Bristle Diameter
0.012 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 13J504
- Zoro #
- G823354103
- UPC #
- 662980303870
- Country of Origin
- China
- Series
- 13-J
- Primary Material Application
- Steel
- Operating Speed - Maximum
- 10,000 RPM
- Compatible Tool Type
- Angle Grinder
- Item
- Power Brushes
- Color
- Orange
Description
Power Brushes, Bristle Type Crimped Wire, Product Type Wire Wheel Brush, Bristle Material Stainless Steel, Brush Dia. 5 in, Grit Not Applicable, Face Width 5 in, Bristle Diameter 0.012 in, Compatible Tool Type Angle Grinder, Primary Material Application Steel, Connector Type Threaded Hole, Connector Size 5/8 In.-11, Operating Speed - Maximum 10,000 RPM, Color Orange, Series 13-J
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.