Shop WALTER
See all product information
Create Account
Power Brushes, 9000 RPM, Orange
- Mfr # 13H654
- Zoro # G223359364
product price:Â
$
26.19
/ea
Key Features
Face Width
6 in
Compatible Tool Type
Angle Grinder
Operating Speed - Maximum
9,000 RPM
Primary Material Application
Steel
Brush Dia.
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 13H654
- Zoro #
- G223359364
- UPC #
- 662980364550
- Country of Origin
- China
Dimensions
- Face Width
- 6 in
- Brush Dia.
- 6 in
- Bristle Diameter
- 0.012 in
- Connector Size
- 5/8"-11
Details
- Compatible Tool Type
- Angle Grinder
- Operating Speed - Maximum
- 9,000 RPM
- Primary Material Application
- Steel
- Color
- Orange
- Series
- 13-H
- Item
- Power Brushes
- Connector Type
- Threaded Hole
- Product Type
- Encapsulated Wire Wheel Brush
- Wire Color
- Orange
Description
Power Brushes, Bristle Type Crimped Wire, Bristle Material Stainless Steel, Brush Dia. 6 in, Grit Not Applicable, Face Width 6 in, Bristle Diameter 0.012 in, Compatible Tool Type Angle Grinder, Primary Material Application Steel, Connector Type Threaded Hole, Connector Size 5/8 In.-11, Operating Speed - Maximum 9,000 RPM, Color Orange, Series 13-H
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.