Shop WALTER
See all product information
Create Account
Power Brushes, 12500 RPM
- Mfr # 13K534
- Zoro # G123359136
product price:Â
$
110.99
/ea
Free Shipping & Returns
Key Features
Compatible Tool Type
Angle Grinder
Series
WIRE WHEEL BRUSHES
Operating Speed - Maximum
12,500 RPM
Primary Material Application
Aluminum, Stainless Steel
Brush Dia.
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 13K534
- Zoro #
- G123359136
- UPC #
- 662980580233
- Country of Origin
- Italy
- Compatible Tool Type
- Angle Grinder
- Series
- WIRE WHEEL BRUSHES
- Operating Speed - Maximum
- 12,500 RPM
- Primary Material Application
- Aluminum, Stainless Steel
- Item
- Wire Wheel
- Color
- Black
- Connector Type
- Threaded Hole
- Product Type
- Wire Wheel Brush
- Bristle Type
- Standard Twist Knot Wire
- Wire Color
- Black
Dimensions
- Brush Dia.
- 5 in
- Face Width
- 5 in
- Bristle Diameter
- 0.02 in
- Overall Length
- 6 in
- Connector Size
- 5/8" - 11
- Length
- 6 in
Description
Wire Wheel, Bristle Type Standard Twist Knot Wire, Product Type Wire Wheel Brush, Bristle Material Brass, Brush Dia. 5 in, Grit Not Applicable, Face Width 5 in, Bristle Diameter 0.02 in, Bristle Length Not Applicable, Compatible Tool Type Angle Grinder, Primary Material Application Aluminum, Stainless Steel, Connector Type Threaded Hole, Connector Size 5/8 In.-11, Operating Speed - Maximum 12,500 RPM, Color Black, Series 13-K
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.