Shop WALTER
See all product information
Create Account
Power Brushes, 12500 RPM, Blue
- Mfr # 13J464
- Zoro # G423363291
product price:Â
$
31.89
/ea
Key Features
Operating Speed - Maximum
12,500 RPM
Series
WIRE WHEEL BRUSHES, CRIMPED WIRES
Brush Dia.
4 1/2 in
Primary Material Application
Aluminum, Stainless Steel
Bristle Diameter
0.012 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 13J464
- Zoro #
- G423363291
- UPC #
- 662980615515
- Country of Origin
- China
- Operating Speed - Maximum
- 12,500 RPM
- Series
- WIRE WHEEL BRUSHES, CRIMPED WIRES
- Primary Material Application
- Aluminum, Stainless Steel
- Item
- Wire Wheel
- Compatible Tool Type
- Angle Grinder
- Color
- Blue
- Product Type
- Wire Wheel Brush
- Connector Type
- Threaded Hole
- Wire Color
- Blue
Dimensions
- Brush Dia.
- 4 1/2 in
- Bristle Diameter
- 0.012 in
- Face Width
- 4 1/2 in
- Connector Size
- 5/8" - 11
- Overall Length
- 6 1/2 in
- Length
- 6 1/2 in
Description
Wire Wheel, Bristle Type Crimped Wire, Product Type Wire Wheel Brush, Bristle Material Stainless Steel, Brush Dia. 4 1/2 in, Grit Not Applicable, Face Width 4 1/2 in, Bristle Diameter 0.012 in, Bristle Length Not Applicable, Compatible Tool Type Angle Grinder, Primary Material Application Aluminum, Stainless Steel, Connector Type Threaded Hole, Connector Size 5/8 In.-11, Operating Speed - Maximum 12,500 RPM, Color Blue, Series 13-J
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.