Power Brushes, 15000 RPM, Orange
- Mfr # 13L504
- Zoro # G423354619
product price:Â
$
40.59
/ea
Key Features
Series
WIRE WHEEL BRUSHES, WIDE WHEELS
Compatible Tool Type
Angle Grinder
Brush Dia.
5 in
Operating Speed - Maximum
15,000 RPM
Color
Orange
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 13L504
- Zoro #
- G423354619
- UPC #
- 662980281369
- Country of Origin
- China
Dimensions
- Brush Dia.
- 5 in
- Bristle Diameter
- 0.02 in
- Face Width
- 5 in
- Overall Length
- 6 in
- Connector Size
- 5/8" - 11
- Length
- 6 in
Details
- Series
- WIRE WHEEL BRUSHES, WIDE WHEELS
- Compatible Tool Type
- Angle Grinder
- Operating Speed - Maximum
- 15,000 RPM
- Item
- Wire Wheel
- Color
- Orange
- Primary Material Application
- Steel
- Bristle Type
- Standard Twist Knot Wire
- Product Type
- Wire Wheel Brush
- Connector Type
- Threaded Hole
- Wire Color
- Orange
Description
Wire Wheel, Bristle Type Standard Twist Knot Wire, Product Type Wire Wheel Brush, Bristle Material Carbon Steel, Brush Dia. 5 in, Grit Not Applicable, Face Width 5 in, Bristle Diameter 0.02 in, Bristle Length Not Applicable, Compatible Tool Type Angle Grinder, Primary Material Application Steel, Connector Type Threaded Hole, Connector Size 5/8 In.-11, Operating Speed - Maximum 15,000 RPM, Color Orange, Series 13-L
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.