Shop WALTER
See all product information
Create Account
Power Brushes, 1 1/2" L, 20000 RPM, Blue
- Mfr # 13C265
- Zoro # G923355611
product price:Â
$
11.69
/ea
Key Features
Primary Material Application
Aluminum, Stainless Steel
Wire Rope Length
1 1/2 in
Operating Speed - Maximum
20,000 RPM
Color
Blue
Compatible Tool Type
Die Grinder, Drill Press
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 13C265
- Zoro #
- G923355611
- UPC #
- 662980181324
- Country of Origin
- China
- Primary Material Application
- Aluminum, Stainless Steel
- Item
- Wire Wheel
- Operating Speed - Maximum
- 20,000 RPM
- Color
- Blue
- Compatible Tool Type
- Die Grinder, Drill Press
- Series
- MOUNTED WIRE BRUSHES, CRIMPED WIRES
- Connector Type
- Straight Shank
- Product Type
- Banded End Brush
Dimensions
- Wire Rope Length
- 1 1/2 in
- Brush Dia.
- 1 1/2 in
- Wire Dia.
- 0.08 in
- Overall Length
- 1 1/2 in
- Length
- 1 1/2 in
- Bristle Diameter
- 0.08 in
- Face Width
- 37,257 in
Description
Wire Wheel, Bristle Type Crimped Wire, Bristle Material Stainless Steel, Brush Dia. 1 1/2 in, Grit Not Applicable, Face Width 37,257 in, Bristle Diameter 0.08 in, Bristle Length Not Applicable, Compatible Tool Type Die Grinder, Drill Press, Primary Material Application Aluminum, Stainless Steel, Connector Type Shank, Connector Size Not Applicable, Operating Speed - Maximum 20,000 RPM, Color Blue, Series 13-C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.