Shop WALTER
See all product information
Create Account
Power Brushes, 3" L, 12000 RPM, Blue
- Mfr # 13D324
- Zoro # G623356192
product price:Â
$
24.99
/ea
Key Features
Series
WIRE CUP BRUSHES, CRIMPED WIRES WITH RING
Color
Blue
Wire Dia.
0.012 in
Primary Material Application
Steel
Compatible Tool Type
Right-Angle Grinder
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 13D324
- Zoro #
- G623356192
- UPC #
- 662980673072
- Country of Origin
- China
- Series
- WIRE CUP BRUSHES, CRIMPED WIRES WITH RING
- Color
- Blue
- Primary Material Application
- Steel
- Compatible Tool Type
- Right-Angle Grinder
- Operating Speed - Maximum
- 12,000 RPM
- Item
- Wire Wheel
- Product Type
- Cup Brush
- Connector Type
- Threaded Hole
Dimensions
- Wire Dia.
- 0.012 in
- Brush Dia.
- 3 in
- Wire Rope Length
- 3 in
- Overall Length
- 3 in
- Length
- 3 in
- Connector Size
- 5/8" - 11
- Bristle Diameter
- 0.012 in
- Face Width
- 3 in
Description
Wire Wheel, Bristle Type Crimped Wire, Product Type Cup Brush, Bristle Material Carbon Steel, Brush Dia. 3 in, Grit Not Applicable, Face Width 3 in, Bristle Diameter 0.012 in, Bristle Length Not Applicable, Compatible Tool Type Right-Angle Grinder, Primary Material Application Steel, Connector Type Threaded Hole, Connector Size 5/8 In. - 11, Operating Speed - Maximum 12,000 RPM, Color Blue, Series 13-D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.