Shop WALTER
See all product information
Create Account
Power Brushes, 2 3/8" L, 13000 RPM, Blue
- Mfr # 13C068
- Zoro # G323359202
product price:Â
$
25.79
/ea
Key Features
Wire Rope Length
2 3/8 in
Operating Speed - Maximum
13,000 RPM
Primary Material Application
Aluminum, Stainless Steel
Brush Dia.
2 3/8 in
Compatible Tool Type
Die Grinder, Drill Press
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 13C068
- Zoro #
- G323359202
- UPC #
- 662980123911
- Country of Origin
- China
- Operating Speed - Maximum
- 13,000 RPM
- Primary Material Application
- Aluminum, Stainless Steel
- Item
- Wire Wheel
- Compatible Tool Type
- Die Grinder, Drill Press
- Series
- MOUNTED WIRE BRUSHES, CRIMPED WIRES
- Color
- Blue
- Product Type
- Cup Brush
- Connector Type
- Straight Shank
Dimensions
- Wire Rope Length
- 2 3/8 in
- Brush Dia.
- 2 3/8 in
- Wire Dia.
- 0.012 in
- Overall Length
- 2 3/8 in
- Length
- 2 3/8 in
- Face Width
- 39,481 in
- Bristle Diameter
- 0.012 in
Description
Wire Wheel, Bristle Type Crimped Wire, Product Type Cup Brush, Bristle Material Stainless Steel, Brush Dia. 2 3/8 in, Grit Not Applicable, Face Width 39,481 in, Bristle Diameter 0.012 in, Bristle Length Not Applicable, Compatible Tool Type Die Grinder, Drill Press, Primary Material Application Aluminum, Stainless Steel, Connector Type Shank, Connector Size Not Applicable, Operating Speed - Maximum 13,000 RPM, Color Blue, Series 13-C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.