Shop WALTER
See all product information
Create Account
Power Brushes, 2" L, 20000 RPM, Blue
Mfr # 13C275
Zoro # G423356187
product price:Â
$
12.59
/ea
Key Features
Wire Dia.
0.01 in
Brush Dia.
2 in
Series
13-C
Primary Material Application
Aluminum, Stainless Steel
Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 13C275
- Zoro #
- G423356187
- UPC #
- 662980367810
- Country of Origin
- China
Dimensions
- Wire Dia.
- 0.01 in
- Brush Dia.
- 2 in
- Wire Rope Length
- 2 in
- Overall Length
- 2 in
- Length
- 2 in
Details
- Series
- 13-C
- Primary Material Application
- Aluminum, Stainless Steel
- Color
- Blue
- Item
- Power Brushes
- Operating Speed - Maximum
- 20,000 RPM
- Compatible Tool Type
- Die Grinder
Description
Power Brushes, Quick Change System Not Applicable, Bristle Type Crimped Wire, Bristle Material Stainless Steel, Brush Dia. 2 in, Wire Dia. 0.01 in, Grit Not Applicable, Overall Length 2 in, Compatible Tool Type Die Grinder, Color Blue, Primary Material Application Aluminum, Stainless Steel, Connector Type Shank, Connector Size Not Applicable, Operating Speed - Maximum 20,000 RPM, Series 13-C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.