Shop WALTER
See all product information
Create Account
Power Brushes, 3" L, 12000 RPM, Blue
- Mfr # 13C370
- Zoro # G423355234
product price:Â
$
19.99
/ea
Key Features
Operating Speed - Maximum
12,000 RPM
Brush Dia.
3 in
Wire Dia.
0.02 in
Series
MOUNTED WIRE BRUSHES, KNOT-TWISTED
Compatible Tool Type
Die Grinder, Drill Press
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 13C370
- Zoro #
- G423355234
- UPC #
- 662980663868
- Country of Origin
- China
Dimensions
- Brush Dia.
- 3 in
- Wire Dia.
- 0.02 in
- Wire Rope Length
- 3 in
- Overall Length
- 3 in
- Length
- 3 in
- Bristle Diameter
- 0.02 in
- Face Width
- 3 in
Details
- Operating Speed - Maximum
- 12,000 RPM
- Series
- MOUNTED WIRE BRUSHES, KNOT-TWISTED
- Compatible Tool Type
- Die Grinder, Drill Press
- Primary Material Application
- Steel
- Item
- Wire Wheel
- Color
- Blue
- Bristle Type
- Standard Twist Knot Wire
- Connector Type
- Straight Shank
- Product Type
- Banded End Brush
Description
Wire Wheel, Bristle Type Standard Twist Knot Wire, Product Type Cup Brush, Bristle Material Carbon Steel, Brush Dia. 3 in, Grit Not Applicable, Face Width 3 in, Bristle Diameter 0.02 in, Bristle Length Not Applicable, Compatible Tool Type Die Grinder, Drill Press, Primary Material Application Steel, Connector Type Shank, Connector Size Not Applicable, Operating Speed - Maximum 12,000 RPM, Color Blue, Series 13-C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.