Shop WALTER
See all product information
Create Account
Power Brushes, 25000 RPM, Blue
- Mfr # 13C070
- Zoro # G723354227
product price:Â
$
44.89
/ea
Key Features
Compatible Tool Type
Die Grinder, Drill Press
Primary Material Application
Aluminum, Stainless Steel
Operating Speed - Maximum
25,000 RPM
Face Width
1 1/8 in
Brush Dia.
1 1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 13C070
- Zoro #
- G723354227
- UPC #
- 662980182178
- Country of Origin
- China
- Compatible Tool Type
- Die Grinder, Drill Press
- Primary Material Application
- Aluminum, Stainless Steel
- Operating Speed - Maximum
- 25,000 RPM
- Item
- Power Brushes
- Color
- Blue
- Series
- 13-C
- Connector Type
- Straight Shank
- Bristle Type
- Standard Twist Knot Wire
- Product Type
- Banded End Brush
- Wire Color
- Blue
Dimensions
- Face Width
- 1 1/8 in
- Brush Dia.
- 1 1/8 in
- Bristle Diameter
- 0.02 in
Description
Power Brushes, Bristle Type Standard Twist Knot Wire, Bristle Material Stainless Steel, Brush Dia. 1 1/8 in, Grit Not Applicable, Face Width 1 1/8 in, Bristle Diameter 0.02 in, Compatible Tool Type Die Grinder, Drill Press, Primary Material Application Aluminum, Stainless Steel, Connector Size Not Applicable, Operating Speed - Maximum 25,000 RPM, Color Blue, Series 13-C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.