Shop WALTER
See all product information
Create Account
Power Brushes, 25000 RPM, Orange
- Mfr # 13C125
- Zoro # G723367265
product price:Â
$
14.69
/ea
Key Features
Brush Dia.
3 in
Operating Speed - Maximum
25,000 RPM
Primary Material Application
Steel
Series
MOUNTED WIRE BRUSHES, CRIMPED WIRES
Bristle Diameter
0.012 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 13C125
- Zoro #
- G723367265
- UPC #
- 662980105801
- Country of Origin
- China
- Item
- Wire Wheel
- Operating Speed - Maximum
- 25,000 RPM
- Primary Material Application
- Steel
- Series
- MOUNTED WIRE BRUSHES, CRIMPED WIRES
- Color
- Orange
- Compatible Tool Type
- Die Grinder, Drill Press
- Product Type
- Wire Wheel Brush
- Connector Type
- Straight Shank
- Wire Color
- Orange
Dimensions
- Brush Dia.
- 3 in
- Bristle Diameter
- 0.012 in
- Face Width
- 3 in
Description
Wire Wheel, Bristle Type Crimped Wire, Bristle Material Carbon Steel, Brush Dia. 3 in, Grit Not Applicable, Face Width 3 in, Bristle Diameter 0.012 in, Bristle Length Not Applicable, Compatible Tool Type Die Grinder, Drill Press, Primary Material Application Steel, Connector Size Not Applicable, Operating Speed - Maximum 25,000 RPM, Color Orange, Series 13-C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.