Shop WALTER
See all product information
Create Account
Power Brushes, 25000 RPM, Orange
Mfr # 13C130
Zoro # G723353428
product price:Â
$
18.99
/ea
Key Features
Compatible Tool Type
Die Grinder, Drill Press
Bristle Diameter
0.02 in
Primary Material Application
Steel
Face Width
2 3/4 in
Color
Orange
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 13C130
- Zoro #
- G723353428
- UPC #
- 662980003916
- Country of Origin
- China
- Compatible Tool Type
- Die Grinder, Drill Press
- Primary Material Application
- Steel
- Color
- Orange
- Series
- 13-C
- Item
- Power Brushes
- Operating Speed - Maximum
- 25,000 RPM
Description
Power Brushes, Bristle Material Stainless Steel, Brush Dia. 2 3/4 in, Grit Not Applicable, Face Width 2 3/4 in, Bristle Diameter 0.02 in, Compatible Tool Type Die Grinder, Drill Press, Primary Material Application Steel, Connector Size Not Applicable, Operating Speed - Maximum 25,000 RPM, Color Orange, Series 13-C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.