Shop WALTER
See all product information
Create Account
Power Brushes, 20000 RPM, Blue
- Mfr # 13L414
- Zoro # G923355314
product price:Â
$
46.15
/ea
Key Features
Face Width
4 in
Brush Dia.
4 in
Primary Material Application
Aluminum, Stainless Steel
Series
WIRE WHEEL BRUSHES, WIDE WHEELS
Compatible Tool Type
Angle Grinder
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 13L414
- Zoro #
- G923355314
- UPC #
- 662980277386
- Country of Origin
- China
- Primary Material Application
- Aluminum, Stainless Steel
- Series
- WIRE WHEEL BRUSHES, WIDE WHEELS
- Compatible Tool Type
- Angle Grinder
- Operating Speed - Maximum
- 20,000 RPM
- Color
- Blue
- Item
- Wire Wheel
- Connector Type
- Threaded Hole
- Bristle Type
- Standard Twist Knot Wire
- Product Type
- Wire Wheel Brush
- Wire Color
- Blue
Dimensions
- Face Width
- 4 in
- Brush Dia.
- 4 in
- Bristle Diameter
- 0.02 in
- Overall Length
- 6 in
- Connector Size
- 5/8" - 11
- Length
- 6 in
Description
Wire Wheel, Bristle Type Standard Twist Knot Wire, Product Type Wire Wheel Brush, Bristle Material Stainless Steel, Brush Dia. 4 in, Grit Not Applicable, Face Width 4 in, Bristle Diameter 0.02 in, Bristle Length Not Applicable, Compatible Tool Type Angle Grinder, Primary Material Application Aluminum, Stainless Steel, Connector Type Threaded Hole, Connector Size 5/8 In.-11, Operating Speed - Maximum 20,000 RPM, Color Blue, Series 13-L
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.