Shop WALTER
See all product information
Create Account
Power Brushes, 3" L
- Mfr # 13D300
- Zoro # G723359178
product price:Â
$
20.69
/ea
Key Features
Wire Rope Length
3 in
Overall Length
3 in
Length
3 in
Connector Type
Threaded Hole
Product Type
Banded Cup Brush
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 13D300
- Zoro #
- G723359178
- UPC #
- 662980059630
- Country of Origin
- China
- Item
- Power Brushes
- Connector Type
- Threaded Hole
- Product Type
- Banded Cup Brush
Dimensions
- Wire Rope Length
- 3 in
- Overall Length
- 3 in
- Length
- 3 in
- Connector Size
- M10 x 1.25
Description
Power Brushes, Grit Not Applicable, Connector Type Threaded Hole, Connector Size M10 x 1.25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.