Shop WALTER
See all product information
Create Account
Power Brushes, 3/4" L, 25000 RPM, Blue
Mfr # 13C078
Zoro # G823360821
product price:Â
$
10.49
/ea
Key Features
Brush Dia.
3/4 in
Primary Material Application
Aluminum, Stainless Steel
Series
13-C
Color
Blue
Operating Speed - Maximum
25,000 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 13C078
- Zoro #
- G823360821
- UPC #
- 662980848319
- Country of Origin
- China
Dimensions
- Brush Dia.
- 3/4 in
- Wire Dia.
- 0.012 in
- Wire Rope Length
- 3/4 in
- Overall Length
- 3/4 in
- Length
- 3/4 in
Details
- Primary Material Application
- Aluminum, Stainless Steel
- Series
- 13-C
- Color
- Blue
- Operating Speed - Maximum
- 25,000 RPM
- Compatible Tool Type
- Die Grinder
- Item
- Power Brushes
Description
Power Brushes, Quick Change System Not Applicable, Bristle Type Crimped Wire, Bristle Material Stainless Steel, Brush Dia. 3/4 in, Wire Dia. 0.012 in, Grit Not Applicable, Overall Length 3/4 in, Compatible Tool Type Die Grinder, Color Blue, Primary Material Application Aluminum, Stainless Steel, Connector Type Shank, Connector Size Not Applicable, Operating Speed - Maximum 25,000 RPM, Series 13-C