Shop WALTER
See all product information
Create Account
Power Brushes, 3" L, 15000 RPM, Blue
Mfr # 13C230
Zoro # G523361364
product price:Â
$
9.49
/ea
Key Features
Wire Dia.
0.012 in
Series
13-C
Brush Dia.
3 in
Wire Rope Length
3 in
Primary Material Application
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 13C230
- Zoro #
- G523361364
- UPC #
- 662980088265
- Country of Origin
- China
Dimensions
- Wire Dia.
- 0.012 in
- Brush Dia.
- 3 in
- Wire Rope Length
- 3 in
- Overall Length
- 3 in
- Length
- 3 in
Details
- Series
- 13-C
- Item
- Power Brushes
- Primary Material Application
- Steel
- Color
- Blue
- Compatible Tool Type
- Die Grinder
- Operating Speed - Maximum
- 15,000 RPM
Description
Power Brushes, Quick Change System Not Applicable, Bristle Type Crimped Wire, Bristle Material Stainless Steel, Brush Dia. 3 in, Wire Dia. 0.012 in, Grit Not Applicable, Overall Length 3 in, Compatible Tool Type Die Grinder, Color Blue, Primary Material Application Steel, Connector Type Shank, Connector Size Not Applicable, Operating Speed - Maximum 15,000 RPM, Series 13-C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.