Power Brushes, 4000 RPM, Blue
- Mfr # 13M464
- Zoro # G623356178
product price:Â
$
95.79
/ea
Key Features
Primary Material Application
Aluminum, Stainless Steel
Compatible Tool Type
Angle Grinder
Face Width
4 1/2 in
Series
LINEAR CRIMPED BRUSHES
Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 13M464
- Zoro #
- G623356178
- UPC #
- 662980257838
- Country of Origin
- China
Dimensions
- Face Width
- 4 1/2 in
- Bristle Diameter
- 0.01 in
- Brush Dia.
- 2 in
- Overall Length
- 6 in
- Connector Size
- 5/8" - 11
- Length
- 6 in
Details
- Primary Material Application
- Aluminum, Stainless Steel
- Compatible Tool Type
- Angle Grinder
- Series
- LINEAR CRIMPED BRUSHES
- Color
- Blue
- Item
- Wire Wheel
- Operating Speed - Maximum
- 4,000 RPM
- Product Type
- Wire Wheel Brush
- Connector Type
- Threaded Hole
- Wire Color
- Blue
Description
Wire Wheel, Bristle Type Crimped Wire, Product Type Wire Wheel Brush, Bristle Material Stainless Steel, Brush Dia. 2 in, Grit Not Applicable, Face Width 4 1/2 in, Bristle Diameter 0.01 in, Bristle Length Not Applicable, Compatible Tool Type Angle Grinder, Primary Material Application Aluminum, Stainless Steel, Connector Type Threaded Hole, Connector Size 5/8 In.-11, Operating Speed - Maximum 4,000 RPM, Color Blue, Series 13-M
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.