Shop WALTER
See all product information
Create Account
Power Brushes, 9000 RPM, Orange
- Mfr # 13J604
- Zoro # G423359737
product price:Â
$
26.59
/ea
Key Features
Compatible Tool Type
Angle Grinder
Bristle Diameter
0.012 in
Color
Orange
Series
WIRE WHEEL BRUSHES, CRIMPED WIRES
Brush Dia.
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 13J604
- Zoro #
- G423359737
- UPC #
- 662980670187
- Country of Origin
- China
- Item
- Wire Wheel
- Compatible Tool Type
- Angle Grinder
- Color
- Orange
- Series
- WIRE WHEEL BRUSHES, CRIMPED WIRES
- Primary Material Application
- Steel
- Operating Speed - Maximum
- 9,000 RPM
- Product Type
- Wire Wheel Brush
- Connector Type
- Threaded Hole
- Wire Color
- Orange
Dimensions
- Bristle Diameter
- 0.012 in
- Brush Dia.
- 6 in
- Face Width
- 6 in
- Connector Size
- 5/8" - 11
- Overall Length
- 6 in
- Length
- 6 in
Description
Wire Wheel, Bristle Type Crimped Wire, Product Type Wire Wheel Brush, Bristle Material Carbon Steel, Brush Dia. 6 in, Grit Not Applicable, Face Width 6 in, Bristle Diameter 0.012 in, Bristle Length Not Applicable, Compatible Tool Type Angle Grinder, Primary Material Application Steel, Connector Type Threaded Hole, Connector Size 5/8 In.-11, Operating Speed - Maximum 9,000 RPM, Color Orange, Series 13-J
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.