Prototyp - Adaption ConeFit
Mfr # 5835471
Zoro # G8808064
product price:Â $808.99
/ea
Free Shipping & Returns
Key Features
Overall Length
150.00mm
Shank Dia.
16.00mm
Material - Machining
Carbide
Neck Length
90.00mm
Features
For ConeFit Milling Cutter Heads
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
5835471
Zoro #
G8808064
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
150.00mm
Shank Dia.
16.00mm
Neck Length
90.00mm
Connection Size
E12
Details
Item
Exchangeable Mill Head Holder
Material - Machining
Carbide
Features
For ConeFit Milling Cutter Heads
Standards
DIN 6535
Shank Type - Machining
Straight
ANSI Code
AK610.Z16.E12.090C
ISO Number
AK610.Z16.E12.090C
Neck Angle
89 Degrees
Series
AK610
Description
Exchangeable Mill Head Holder, Connection Size E12, Shank Dia. 16.00mm, Overall Length 150.00mm, Neck Length 90.00mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.