Prototyp - Adaption ConeFit
Mfr # 5835486
Zoro # G8807915
product price:Â $489.99
/ea
Free Shipping & Returns
Key Features
Overall Length
190.50mm
Shank Dia.
31.75mm
Material - Machining
Carbide
Neck Length
41.90mm
Shank Type - Machining
Straight
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
5835486
Zoro #
G8807915
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
190.50mm
Shank Dia.
31.75mm
Neck Length
41.90mm
Connection Size
E25
Details
Item
Exchangeable Mill Head Holder
Material - Machining
Carbide
Shank Type - Machining
Straight
ISO Number
AK610.UZ31.E25.042
ANSI Code
AK610.UZ31.E25.042
Neck Angle
85 Degrees
Series
AK610
Standards
DIN 6535
Number of Coolant Holes
1
Features
For ConeFit Milling Cutter Heads
Coolant Fed
Coolant Through
Description
Exchangeable Mill Head Holder, Connection Size E25, Shank Dia. 31.75mm, Overall Length 190.50mm, Neck Length 41.90mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.