Prototyp - Adaption ConeFit
Mfr # 5835478
Zoro # G8808143
product price:Â $649.99
/ea
Free Shipping & Returns
Key Features
Overall Length
95.00mm
Shank Dia.
20.00mm
Material - Machining
Carbide
Neck Length
38.00mm
Series
AK610
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
5835478
Zoro #
G8808143
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
95.00mm
Shank Dia.
20.00mm
Neck Length
38.00mm
Connection Size
E20
Details
Item
Exchangeable Mill Head Holder
Material - Machining
Carbide
Series
AK610
Shank Type - Machining
Straight
ISO Number
AK610.Z20.E20.038C
ANSI Code
AK610.Z20.E20.038C
Standards
DIN 6535
Features
For ConeFit Milling Cutter Heads
Description
Exchangeable Mill Head Holder, Connection Size E20, Shank Dia. 20.00mm, Overall Length 95.00mm, Neck Length 38.00mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.